Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. 6H
    6H
    Federal Signal Audible Signaling Devices, AIR Series
    Item Number
    6H
    MFG Item Number
    6H
    Series
    AIR
    Product Description
    Air Horn, 6in., High Pitch
    Specifications
    Specifications
    Type Air
    dB @ 10 Ft. 122 dB
    Frequency 295 Hz
    Explosion Proof No
    Hazardous Location Rated No
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 3H
    3H
    Federal Signal Audible Signaling Devices, AIR Series
    Item Number
    3H
    MFG Item Number
    3H
    Series
    AIR
    Product Description
    AIR HORN, 3in., HIGH PITCH
    Specifications
    Specifications
    Type Air
    dB @ 10 Ft. 112 dB
    Frequency 750 Hz
    Explosion Proof No
    Hazardous Location Rated No
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Safety & Signaling

Safety and signaling devices are used to protect both workers and equipment. Components designed to promote plant floor safety include safety relays, safety switches, light curtains, lamps, signs, personal protective equipments, and more.

Safety relays are relays that implement a safety function, depending on the specific function that they are designed to monitor. They are typically paired with other safety devices to relay the appropriate signal to machines and controllers. For example, a light curtain can detect when a worker accesses a machine or area. That signal is sent to a safety relay, which disables the machine until the worker is no longer at risk.

In some cases personnel may be required to wear personal protective equipment, which include articles of flame resistant clothing, insulating gloves, helmets, and hoods. Personal protective equipment can protect workers from arc flash, electric shock, and other hazards. Workers should also be able identify a hazardous area or scenario with proper signage and signaling.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved